Car+Go Pineline
Detergent, Car+Go, Pineline
PINELINE CAR.GO 25L
Art.-no. 0893045095
EAN 4066443091292
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Alkaline detergent concentrate
- Suitable for both manual and mechanical washing.
- Dosage for vehicle washing in summer approx. 5% and in winter approx. 5–10%
- Good general detergent
- pH: 13
Product information
Datasheets(X)
Contents | 25 l |
Product weight (per item) | 26850.000 g |
Container | Canister |
Chemical basis | Nonionic tenside |
Colour | Orange |
Shelf life from production | 12 Month |
Silicone-free | Yes |
Phosphate-free | Yes |
Bio-degradable | Yes |