Cage nut WN 0381 zinc-plated steel, blue passivated (A2K) without circlip
NUT-CAGE-WO.LOK-(A2K)-(1,7-2,5)-M6
Art.-no. 038163
EAN 4053479897257
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Used as internal connectors for sheet metal structures
- Efficient installation by simply pressing in
- Self-adhesive due to spring-steel nut holder
- Variations in manufacturing tolerances are compensated for during installation by the longitudinal and lateral mobility of the nut in the nut holder
- Can also be used in difficult installation conditions or tight spaces
- Can be reused
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Thread type x nominal diameter (D) | M6 |
Max. width (b1) | 12.6 mm |
Max. length (a1) | 12.6 mm |
Height (h1) | 9 mm |
Min./max. material thickness | 1.7-2.5 mm |
Punched-hole width x punched-hole length (n) | 8.3 x 8.3 mm |
RoHS-compliant | Yes |
