Welcome to Würth Estonia For trade customers only

Cage nut WN 0381 zinc-plated steel, blue passivated (A2K) without circlip

WN 0381 steel zinc-plated
NUT-CAGE-WO.LOK-(A2K)-(1,7-2,5)-M4

Art.-no. 03814

EAN 4011231352734

Individual price display after login
Cage nut WN 0381 zinc-plated steel, blue passivated (A2K) without circlip

Art.-no. 03814

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Used as internal connectors for sheet metal structures

  • Efficient installation by simply pressing in

  • Self-adhesive due to spring-steel nut holder

  • Variations in manufacturing tolerances are compensated for during installation by the longitudinal and lateral mobility of the nut in the nut holder

  • Can also be used in difficult installation conditions or tight spaces

  • Can be reused
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Thread type x nominal diameter (D)

M4

Max. width (b1)

12.6 mm

Max. length (a1)

12.6 mm

Height (h1)

9 mm

Min./max. material thickness

1.7-2.5 mm

Punched-hole width x punched-hole length (n)

8.3 x 8.3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information