Cable ties with plastic latch closure Thomas & Betts Ty-Fast
Cable tie with plastic latch TB Ty-Fast
CBLTIE-PLALATCH-NAT-4,8X304MM
Art.-no. 0502048304
EAN 4066443103636
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- For quick, problem-free and reliable bundling of cables, cable harnesses, hoses, etc.
- The rounded, flat tie heads and the slightly angled tie end with gripping surface ensure easy processing
Product information
Datasheets(X)
Application area
Control cabinet construction, installations, motor vehicle construction, motor vehicle workshops, factory workshops, elevator construction
Natural: For indoor use
Black: UV and weather-resistant
Material | PA 6.6 V-2 - Polyamide |
Colour | White |
Width | 4.8 mm |
Length | 304 mm |
Min./max. bundle diameter | 3.17-76 mm |
Min./max. temperature resistance | -40 to 85 °C |
Ultraviolet resistance | No |
Halogen-free | Yes |
Flammability | Self-extinguishing as per UL94 |