Welcome to Würth Estonia For trade customers only

Cable ties with plastic latch closure Thomas & Betts Ty-Fast

Cable tie with plastic latch TB Ty-Fast
CBLTIE-PLALATCH-NAT-4,8X190MM

Art.-no. 0502048190

EAN 4066443103605

Individual price display after login
Cable ties with plastic latch closure Thomas & Betts Ty-Fast

Art.-no. 0502048190

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For quick, problem-free and reliable bundling of cables, cable harnesses, hoses, etc.

  • The rounded, flat tie heads and the slightly angled tie end with gripping surface ensure easy processing
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Control cabinet construction, installations, motor vehicle construction, motor vehicle workshops, factory workshops, elevator construction


Natural: For indoor use


Black: UV and weather-resistant

Material

PA 6.6 V-2 - Polyamide

Colour

White

Width

4.8 mm

Length

190 mm

Min./max. bundle diameter

3.17-44 mm

Min./max. temperature resistance

-40 to 85 °C

Ultraviolet resistance

No

Halogen-free

Yes

Flammability

Self-extinguishing in accordance with UL94 V2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information