Welcome to Würth Estonia For trade customers only

Cable ties with plastic latch closure

Cable tie with plastic latch TB
CBLTIE-PLALATCH-BLACK-4,8X304MM

Art.-no. 0502048305

EAN 4066443103650

Individual price display after login
Cable ties with plastic latch closure

Art.-no. 0502048305

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For quick, problem-free and reliable bundling of cables, cable harnesses, hoses, etc.

  • The rounded, flat tie heads and the slightly angled tie end with gripping surface ensure easy processing
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Control cabinet construction, installations, motor vehicle construction, motor vehicle workshops, factory workshops, elevator construction


Natural: For indoor use


Black: UV and weather-resistant

Material

PA 6.6 V-2 - Polyamide

Colour

Black

Width

4.8 mm

Length

304 mm

Min./max. bundle diameter

3.17-76 mm

Min./max. temperature resistance

-45 to 85 °C

Ultraviolet resistance

Yes

Halogen-free

Yes

Flammability

Self-extinguishing in accordance with UL94 V2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information