Welcome to Würth Estonia For trade customers only

Cable tie screw fastening

Cable tie with mounting head for screw
CALBLE TIE WTH DOWEL 4,6X200 BLACK

Art.-no. 9500010110

EAN 4066443121302

Individual price display after login
Cable tie screw fastening

Art.-no. 9500010110

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Easy and fast installation
  • High-quality cable tie with an integrated cavity anchor

  • For easy, quick and durable fastening
Notice1-piece structure
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaSuitable for outdoor use
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Heat-shrink crimp ring connector

RGCON-HSHRTUBE-BLUE-M6-(1,5-2,5SMM)

Semi-transparent heat shrink tubing allows for an easy visual inspection of the connection
x 100 pcs
Blade receptacle uninsulated

PSHCON-(PL)-6,3X0,8-(0,5-1,0SMM)

Fully insulated pendant, female, polyamide insulation

CRMPCBLLUG-FULLINSU-PA-BLUE-6,3X0,8

x 100 pcs
Crimping tool with parallel loading

CRMPPLRS-(0,08-16SMM)-(16/4S)

For insulated and non-insulated wire end ferrules
x 1 pcs
Wire stripping pliers, adjustable

WRESTRPLRS-SLFADJ-(0,02-10,0SMM)

Integrated cutting depth adjustment for fine adjustment with different insulation materials
x 1 pcs
Cable cutters

CBLCTR-CBLD14MM

FLRYY round vehicle cable with PVC sheathing

VEHCBL-FLRYY-COL-BLACK-5X1,5SMM

Vehicle connection cable (sheathed cable) for low-voltage applications in trailers, trucks and other similar vehicles
x 50 m
Rechargeable LED hand-held lamp Ergopower Blade

LAMP-CORDL-LED-10W-IP65-ERGOPOWER-BLADE

Flexible LED hand-held lamp with narrow lamp head
x 1 pcs
Ring-shaped crimp cable lug DIN 46234 and similar

CRMPCBLUG-RG-46234-CU-(J2N)-M10-35,0SMM

x 50 pcs
Battery-powered LED work lamp Ergopower Mini 10W

LAMP-CORDL-LED-LIION-10W-1000LM-W.PLG

Small but powerful rechargeable LED work light, can stand high exposure to dust and water with IP67 protection level
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information