Cable tie anchor
Cable tie holder, anchor
CBLTIEHOLD-ANC-BLCK-13X37MM
Art.-no. 050331337
EAN 4058794027402
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for indoor and outdoor installations in various materials, including concrete, brick and wood surfaces.
The anchor is installed by driving it into a pre-drilled hole.
Product information
Datasheets(X)
Suitable for cable tie | 9 mm |
Width | 13 mm |
Colour | Black |
Length | 37 mm |
Material | PA 6.6 - Polyamide |