Cable tie Thomas & Betts
CBLTIE-PLA-METLATCH-NATURE-4,8X295
Art.-no. 9500010059
EAN 4066443120695
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Metal closure
Halogen- and silicone-free
Product information
Datasheets(X)
![]() | |
Width | 4.8 mm |
Length | 290 mm |
Min./max. bundle diameter | 3.5-78 mm |
Max. tensile force | 220 N |
Min./max. temperature resistance | -40 to +85 °C |
Material | PA 6.6 V-2 - Polyamide |
Flammability | Self-extinguishing as per UL94 |
Ultraviolet resistance | No |
Colour | White |
