Welcome to Würth Estonia For trade customers only

Cable tie Thomas & Betts

Cable tie with metal latch Thomas & Betts
CBLTIE-PLA-METLATCH-BLACK-6,9X343

Art.-no. 9500010056

EAN 4066443120664

Individual price display after login
Cable tie Thomas & Betts

Art.-no. 9500010056

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Metal lock
Halogen and silicone-free
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

6.9 mm

Length

340 mm

Min./max. bundle diameter

6-102 mm

Max. tensile force

540 N

Min./max. temperature resistance

-40 to 105 °C

Material

PA 6.6 V-2 - Polyamide

Flammability

Self-extinguishing as per UL94

Ultraviolet resistance

Yes

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information