Welcome to Würth Estonia For trade customers only

Cable tie Thomas & Betts

Cable tie with metal latch Thomas & Betts
CBLTIE-METLATCH-NAT-2,4X92MM

Art.-no. 0502024092

EAN 4066443103704

Individual price display after login
Cable tie Thomas & Betts

Art.-no. 0502024092

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Metal lock
Halogen and silicone-free
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

2.4 mm

Length

92 mm

Min./max. bundle diameter

2-16 mm

Max. tensile force

80 N

Min./max. temperature resistance

-40 to 85 °C

Material

PA 6.6 V-2 - Polyamide

Flammability

Self-extinguishing in accordance with UL94 V2

Ultraviolet resistance

No

Colour

White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information