Welcome to Würth Estonia For trade customers only

Cable tie Thomas & Betts

Cable tie with metal latch Thomas & Betts
CBLTIE-METLATCH-BLCK-3,6X368MM

Art.-no. 05022241

EAN 4053479913315

Individual price display after login
Cable tie Thomas & Betts

Art.-no. 05022241

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Metal lock
Halogen and silicone-free
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

3.6 mm

Length

368 mm

Min./max. bundle diameter

2-102 mm

Max. tensile force

130 N

Min./max. temperature resistance

-60 to 105 °C

Material

PA 6.6 - Polyamide

Silicone-free

Yes

Halogen-free

Yes

Colour

Black

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information