Cable lock stainless steel
WRECLMP-A4-10MM
Art.-no. 0520991610
EAN 4053479917764
Register now and access more than 125,000 products
The wire rope clip is made of A4 acid-resistant stainless steel, making it an extremely durable and long-lasting option. Whether for boating, construction or other use, this wire rope clip is a reliable choice.
- Standards: DIN 741
- A4 stainless steel material
Datasheets(X)
- The first cable lock is attached close to the cable loop so that it is at a distance of twice the diameter of the cable loop if the cable loop is round.
- The cable locks must be placed far enough from each other so that there is at least one cable lock’s width between them.
- The locking connectors must always be placed at the unloaded end of the wire rope.
Standards | DIN 741 |
Material | Stainless steel A4 |
Surface | Plain |
Suitable for rope diameter (d) | 10 mm |
Thread type x nominal diameter (d1) | M8 |
Height (h1) | 42 mm |
Bolt spacing | 12 mm |
Width (b1) | 20 mm |