Welcome to Würth Estonia For trade customers only

Cable lock A4 stainless steel

DIN 741 stainless steel A4
WRECLMP-A4-6MM

Art.-no. 052099166

EAN 4053479914268

Individual price display after login
Cable lock A4 stainless steel

Art.-no. 052099166

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Cable locks for the secondary end connections of the wire ropes
  • Standards: DIN 741

  • A4 stainless steel material

  • Coating: plain
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • The first cable lock is attached close to the cable loop so that it is at a distance of twice the diameter of the cable loop if the cable loop is round.

  • The cable locks must be placed far enough from each other so that there is at least one cable lock’s width between them.

  • The locking connectors must always be placed at the unloaded end of the wire rope.

Standards

DIN 741

Material

Stainless steel A4

Surface

Plain

Suitable for rope diameter (d)

6 mm

Thread type x nominal diameter (d1)

M5

Height (h1)

28 mm

Bolt spacing

8 mm

Width (b1)

13 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information