Cable gland, polyamide PG
Cable gland, PG PA6
KABELVERSCHR. PG13,5 SW PA
Art.-no. 096781 513
EAN 4024092023040
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Integrated strain relief
- Large sealing and clamping range
- Easy to install
- Made in Germany
Product information
Datasheets(X)
![]() | |
Colour | Jet black RAL 9005 |
Connection thread (conduit thread) | PG 13,5 |
Min./max. cable diameter | 6-12 mm |
Width across flats | 24 mm |
Min./max. temperature conditions | -20 to 100 °C |
IP protection class | IP 68 |
Max. pressure | 5 bar |
Material | PA 6 V-2 - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |
Material of sealing ring | Polychloroprene nitrile rubber CR/NBR, halogenic |
Min. cable diameter | 6 mm |
Max. cable diameter | 12 mm |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 100 °C |
