Cable gland, polyamide PG
Cable gland, PG PA6
CBLGLND-POLYAMIDE-LIGHTGRAY-PG11
Art.-no. 096781 011
EAN 4046777450149
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Integrated strain relief
- Large sealing and clamping range
- Easy to install
- Made in Germany
Product information
Datasheets(X)
![]() | |
Colour | Light grey RAL 7035 |
Connection thread (conduit thread) | PG 11 |
Min./max. cable diameter | 5-10 mm |
Width across flats | 22 mm |
Length | 37 mm |
Min./max. temperature conditions | -20 to 100 °C |
IP protection class | IP 68 |
Max. pressure | 5 bar |
Material | PA 6 V-2 - Polyamide |
Halogen-free | Yes |
Silicone-free | Yes |
Material of sealing ring | Polychloroprene nitrile rubber CR/NBR, halogenic |
Min. cable diameter | 5 mm |
Max. cable diameter | 10 mm |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 100 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
