Welcome to Würth Estonia For trade customers only

Cable gland PA, long thread

CBLGLND-RAL9005-M20X1,5/L-WS24-(8-13MM)

Art.-no. 0967700020

EAN 4061975681010

Individual price display after login
Cable gland PA, long thread

Art.-no. 0967700020

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Thread according to EN 60423
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Jet black RAL 9005

Connection thread

M20 x 1.5

Min./max. cable diameter

8-13 mm

Thread length (metric thread)

15 mm

Width across flats (SW)

24 mm

Min./max. temperature conditions

-20 to 100 °C

IP protection class

IP 68

Max. pressure

5 bar

Material

PA 6 V-2 - Polyamide

Halogen-free

Yes

Silicone-free

Yes

Material of sealing ring

Polychloroprene nitrile rubber CR/NBR, halogenic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information