Welcome to Würth Estonia For trade customers only

Cable drum, plastic, rubber cable, H05RR-F

CABLE DRUM 40M. RUBBER 2,5MM2

Art.-no. 077440 050

EAN 4050641832429

Individual price display after login
Cable drum, plastic, rubber cable, H05RR-F

Art.-no. 077440 050

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Cable drum in plastic design

  • With stable tubular steel frame and ergonomic, insulated bow handle

  • Parking station plug

  • Rotation stop switch

  • Extremely stable thanks to low centre of gravity

  • Splash-proof, 3-way socket

  • Thermal protection switch

  • Plug sealing lip

  • Diagnostic system and overload protection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

IP44 for short-term outdoor use.

Cable type

H05RR-F3G2.5 mm²

Cable length

40 m

Design

3 grounding-contact sockets, 16 A, 250 V

Nominal current

16 A

Nominal voltage

250 V/AC

IP protection class

IP 44

Length x width x height

268 x 225 x 393 mm

Overheating protection

Thermal circuit-breaker

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information