Cable clamp in accordance with DIN 72571
Cable clamp
CBLCLMP-DIN72571-(A3K)-24MM
Art.-no. 059224
EAN 4011231496278
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For routing cables and lines
Product information
Datasheets(X)
![]() | |
Design | Lightweight series |
Grip range (Ø) | 24 mm |
Width (b) | 12 mm |
Material thickness (s) | 1.5 mm |
Diameter of hole (d) | 7.0 mm |
Material | Steel |
Surface | Zinc plated |
