Cable clamp, aluminium
Aluminium plain
CBLCLMP-DIN3093-2MM
Art.-no. 052099292
EAN 4053479914329
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 3093
- For bending and locking cables
Product information
Datasheets(X)
Instructions
The cable is fed through the terminal twice and then pressed firmly. Cable clamps are pressed around 2 cables in order to fasten them together, e.g. to make a loop that can be reinforced with a rope thimble.
Standards | DIN 3093 |
Material | Aluminium |
Suitable for rope diameter (d) | 2 mm |
Height (h1) | 7 mm |