Welcome to Würth Estonia For trade customers only

Cable clamp, aluminium

Aluminium plain
CBLCLMP-DIN3093-1MM

Art.-no. 052099291

EAN 4053479914305

Individual price display after login
Cable clamp, aluminium

Art.-no. 052099291

Individual price display after login
Quantity
PU
x 250 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 3093
  • For bending and locking cables
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The cable is fed through the terminal twice and then pressed firmly. Cable clamps are pressed around 2 cables in order to fasten them together, e.g. to make a loop that can be reinforced with a rope thimble.

Standards

DIN 3093

Material

Aluminium

Suitable for rope diameter (d)

1 mm

Height (h1)

5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information