Cable bracket W-KBB 935 plus
CBLHOLD-(DIGA CS-2/3)-935-8NYM3X1,5
Art.-no. 0864935110
EAN 4052703861019
Register now and access more than 125,000 products
- Fast, economical and neat mounting
- Easy installation of cables in walls, ceilings, suspended ceilings and covered shafts
- Quick and easy to re-lay due to automatic locking mechanism
- Very little space required due to the extremely flat design
- Temperature resistance: -30 to +80 °C
- Halogen- and silicone-free
For processing with DIGA nails:
- NG CS-2/3-HFB, art. no. 0864 950 227 - 0864 950 238
- NG CSM-1 HFB, art. no. 0864 940 227 - 0864 940 238
- NG CS-2/3 HFBX, art. no. 0864 953 327 - 0864 953 338
- Length of the nail to be used is dependent on the firmness of the surface
With application approval ETA-18/0957 in combination with nails according to ETA-21/0702 and ETA-21/0703
Datasheets(X)
Suitable surfaces: Concrete substrate (standard concrete ≥ C 12/15 ≤ C 50/60) in accordance with DIN EN 206, solid brick (VZ), solid sand-lime brick (KSV) and steel.
![]() | |
Material | PA 6 - Polyamide |
Colour | Light grey, similar to RAL 7035 |
Design | Simple |
Type description | KBB 935 plus |
Cable type | NYM 3 x 1.5 mm² |
Width (B) | 17 mm |
Height (H) | 19 mm |
Grip width (K) | 100 mm |
Number of power lines | 8 PCS |
Halogen-free | Yes |
Silicone-free | Yes |
Min./max. temperature resistance | -30 to 80 °C |
