Welcome to Würth Estonia For trade customers only

Cable and pipe spacer clip with longitudinal hole

Cable and pipe spacer clip with longitudinal hole
SPCECLIP-CND/CBL-EN16-(15-19MM)

Art.-no. 0971601416

EAN 4053479543543

Individual price display after login
Cable and pipe spacer clip with longitudinal hole

Art.-no. 0971601416

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Quick installation without removing the clip screws

Notice

Test report stored in Würth online shop

Function integrity class E30 and E90. Standard installation systems in accordance with DIN 4102 Part 12.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the installation (single-point fastening) of steel-armoured pipes (caution: not part of the expert's report) and fire protection cables.

Min./max. grip range

15-19 mm

Suitable for pipe (EN)

EN 16

Suitable for steel pipe (imperial)

3/8 inch

Elongated hole length/ elongated hole width

9 x 6.5 mm

Material

Steel

Surface

Zinc plated

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Concrete screw with pan head W-BS/S

CONCSCR-(W-BS/P)-(A2K)-TX30-15-5X50

Ideal for fastening mounting rails, panel materials or fire-protection panels, zinc-plated steel
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information