Welcome to Würth Estonia For trade customers only

CUSHION TRAX 479

Floor mat Cushion Trax 479
FLRMAT-(CUSHION-TRAX-479)-91X300CM

Art.-no. 5972600003

EAN 0662641723627

Individual price display after login
CUSHION TRAX 479

Art.-no. 5972600003

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Workspace mat for applications that require particularly durable materials, for dry conditions

The diamond-shaped surface layer of the mat is wear resistant and easy to clean.


The bottom layer is made of flexible and soft microporous vinyl.


The two-layer structure makes the mat very comfortable and ergonomic when performing standing work.


Slanted edges of the mat reduce the risk of tripping.



Colour: black/yellow


Material: PVC/microporous vinyl base with RedStop™ anti-slip coating


Thickness: 14mm


Notice

Anti-slip properties pursuant to R10 DIN51130 and BG-rule BGR181


No DOP, DMF or silicone


Full black or grey available to order


Pieces of specified length available to order up to 22.8 m.


Widths 60, 91, 122 or 152 cm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thickness

14 mm

Length

300 cm

Width

91 cm

Colour

Yellow-black

Material

PVC - Polyvinyl chloride

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information