CUSHION TRAX 479
Floor mat Cushion Trax 479
FLRMAT-(CUSHION-TRAX-479)-60X91CM
Art.-no. 5972600001
EAN 0662641657793
Register now and access more than 125,000 products
The diamond-shaped surface layer of the mat is wear resistant and easy to clean.
The bottom layer is made of flexible and soft microporous vinyl.
The two-layer structure makes the mat very comfortable and ergonomic when performing standing work.
Slanted edges of the mat reduce the risk of tripping.
Colour: black/yellow
Material: PVC/microporous vinyl base with RedStop™ anti-slip coating
Thickness: 14mm
Anti-slip properties pursuant to R10 DIN51130 and BG-rule BGR181
No DOP, DMF or silicone
Full black or grey available to order
Pieces of specified length available to order up to 22.8 m.
Widths 60, 91, 122 or 152 cm
Datasheets(X)
Thickness | 14 mm |
Length | 91 cm |
Width | 60 cm |
Colour | Yellow-black |
Material | PVC - Polyvinyl chloride |