CPS industrial shelving unit with 9 levels
CPS industrial shelving unit
STRGSHLF-ST-GREY-W1010-DPTH380-H1900MM
Art.-no. 0962310102
EAN 4099618387531
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Metal shelf for storing small items - an affordable and functional storage solution
- 9 fixed shelves
- Adjustable metal feet that retract into the profile pipe
- Heads and shelf boards painted, colour: grey RAL 7016
- Low-slope metal roofing can be employed in warehousing
- Maximum carrying capacity:
50 kg/shelf board
300 kg/shelf unit
Notice
Delivered disassembled. The boxes are not included in the shelving unit delivery.
Product information
Datasheets(X)
Width | 1010 mm |
Height | 1900 mm |
Depth | 380 mm |
Surface | Powder-coated/ steel plate |
Bay load | 500 kg |
Shelf load | 150 kg |
Number of levels | 7 PCS |