CPS industrial shelving unit with 9 levels
CPS industrial shelving unit
SHELF EXTENSION FOR CPS SHELF (7LEVELS)
Art.-no. 9500010010
EAN 4066443120060
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
Metal shelf for storing small items - an affordable and functional storage solution
- 9 fixed shelves
- Adjustable metal feet that retract into the profile pipe
- Heads and shelf boards painted, colour: grey RAL 7016
- Low-slope metal roofing can be employed in warehousing
- Maximum carrying capacity:
50 kg/shelf board
300 kg/shelf unit
Notice
Delivered disassembled. The boxes are not included in the shelving unit delivery.
Product information
Datasheets(X)