CPS System cabinet
Accessory cabinet, CPS
WNGDRCAB-CPS-GREY-5SHELF-190X100X43CM
Art.-no. 0957370060
EAN 4053479897998
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
A sturdy lockable metal cabinet for storing small items.
- Adjustable shelf levels
- Lock with 2 keys
- Adjustable metal feet
- Can be moved with a pump cart or a fork lift
- Colour: grey RAL 7016
- Weight 62 kg
- Maximum load-bearing capacity
- 150 kg / shelf
Key-matched sets of cabinets
You can order a set of cabinets, in your desired amount, that are openable with the same key.
Serialized cabinets are not stock products.
Product number 0957 370 165.
Notice
Delivered assembled
Product information
Datasheets(X)
Width x depth x height (external dimension) | 1000 x 430 x 1900 mm |
Design | With brakes |
Cabinet colour | Anthracite grey RAL 7016 |
Colour door | Anthracite grey RAL 7016 |
Drawer design | 5 shelves, W 500 x D 500 mm |
Number of shelves | 5 PCS |
Load capacity of shelf | 150 kg |
Colour | Grey |
Material | Sheet steel |
Surface | Steel plate |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!