Welcome to Würth Estonia For trade customers only

CONICAL WASHER, DIN 126 Steel, 140 HV, hot-dip zinc-plated

DIN 126 steel 140 HV hot dip galvanized
WSH-DIN126-(HDG)-D39,0

Art.-no. 0407136

EAN 4058794522365

Individual price display after login
CONICAL WASHER, DIN 126 Steel, 140 HV, hot-dip zinc-plated

Art.-no. 0407136

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M36

Form

C

Internal diameter (d1)

39 mm

Outer diameter (d2)

66 mm

Thickness (h1)

5 mm

Standards

DIN 126

Material

Steel

Vickers hardness, HV

140 HV

Surface

Hot dip galvanized

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information