Welcome to Würth Estonia For trade customers only

CONICAL WASHER, DIN 126 Steel, 140 HV, hot-dip zinc-plated

DIN 126 steel 140 HV hot dip galvanized
WSH-DIN126-(HDG)-D11,0

Art.-no. 0407110

EAN 8717148043661

Individual price display after login
CONICAL WASHER, DIN 126 Steel, 140 HV, hot-dip zinc-plated

Art.-no. 0407110

Individual price display after login
Quantity
PU
x 100 pcs
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
Suitable for screw thread

M10

Form

C

Internal diameter (d1)

11 mm

Outer diameter (d2)

20 mm

Thickness (h1)

2 mm

Standards

DIN 126

Material

Steel

Vickers hardness, HV

140 HV

Surface

Hot dip galvanized

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information