Welcome to Würth Estonia For trade customers only

COMFORT ECOLINE assembly glove

Assembly glove COMFORT ECOLINE
ASMBYGLOV-COMFORT-ECOLINE-WHITE-SZ10

Art.-no. 0899404610

EAN 4099618253799

Individual price display after login
COMFORT ECOLINE assembly glove

Art.-no. 0899404610

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Precision assembly glove with breathable PU coating

High level of comfort


  • Skin-friendly, soft and seamless circular-knit backing fabric

  • Breathable PU coating

  • Excellent fit

  • Elasticated knitted cuffs


Backing fabric made from approx. 95 % recycled PET bottles



100 % plastic-free packaging

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for:


  • Fine, precise work

  • Light assembly work

  • Electrical assembly

  • Household appliances

  • Vehicle and automotive parts manufacturing

  • Painting and varnishing work

  • Interior finishing

Size

10

Colour

White

Gauge

15

Material of liner

Recycled polyester/elastane

Material of coating

Polyurethane

Standards

ISO 21420:2020, EN 388:2016

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information