COMFORT ECOLINE assembly glove
Assembly glove COMFORT ECOLINE
ASMBYGLOV-COMFORT-ECOLINE-BLACK-SZ10
Art.-no. 0899404810
EAN 4099618326837
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Precision assembly glove with breathable PU coating
High level of comfort
- Skin-friendly, soft and seamless circular-knit backing fabric
- Breathable PU coating
- Excellent fit
- Elasticated knitted cuffs
Backing fabric made from approx. 95 % recycled PET bottles
100 % plastic-free packaging
Product information
Datasheets(X)
Application area
Ideal for:
- Fine, precise work
- Light assembly work
- Electrical assembly
- Household appliances
- Vehicle and automotive parts manufacturing
- Painting and varnishing work
- Interior finishing
Size | 10 |
Colour | Black |
Gauge | 15 |
Material of liner | Recycled polyester/elastane |
Material of coating | Polyurethane |
Standards | ISO 21420:2020, EN 388:2016+A1:2018 |
Category | II |