COMBINATION PLIER REDSTRIPE
Combination pliers REDSTRIPE
COMBIPLRS-CRV-L8IN
Register now and access more than 125,000 products
Standard: DIN ISO 5746
Chrome-Vanadium steel
The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations
Double-layer pearl nickel plating
Superior corrosion and wear resistance.
Cutting blade hardness 58-62 HRC with 60 degrees angle
Produces satisfyingly smooth, clean cuts with minimal effort
Cross-cut geometry and knife-to-knife aligned cutting edges
Allowing for clean and effortless cuts through both soft and hard materials
Long lifespan
5.000 cuts life cycle
2 Component (2K) chemical resistant handle
Cushioned blend of Polypropylene (PP) and Thermoplastic Rubber (TPR).Grippy even with greasy hands
• Avoid cleaning the cable with solvents or chemicals that damage the material.
• Never carry out repairs with electrical tape on cables damage under the risk of accidents.
• Never use pliers with a damaged handle, replace for a new one.
• Tool with NON-insulated cable.
• Never use pliers as hammers in strike actions to avoid creating clearance between parts and misalignment of the jaws.
• Do not use to tighten or loosen nuts or screws, at the risk of damaging them.
• Never use these pliers for network work energized electrical outlets.
Datasheets(X)
Length (L) | 200 mm |
Max. medium wire diameter cutting capacity | 3.0 mm |
Max. hard wire diameter cutting capacity | 2.5 mm |
Surface | Chrome/ nickel plated |
Material | Chrome-vanadium steel |
Material of handle | 2-component plastic |
ISO | 5746 |