CERALINE vulcanised fibre disc
FBRDISC-CG-G60+-D178X22,23MM
Art.-no. 0580917861
EAN 4065746703192
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For a high removal rate with low contact pressure for steel, stainless steel and aluminium
- Extremely high and very fast stock removal rate with cool grinding
- High-performance abrasive grain and active grinding top layer
- Very long service life and low contact pressure
- High-performance ceramic abrasive grain
Notice
- Use fibre discs only with approved support plates that are in proper working condition
- Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.
- Do not store in direct sunlight, near heat sources, in damp places or on floors
- Store in the original packaging at 18-22 °C and 45-60 % relative humidity
- Free of iron, chlorine and sulphur (≤ 0.1 %)
Product information
Datasheets(X)
Application area
- For use on hand-guided pneumatic or electric angle grinders with circumferential speed of up to 80 m/s in conjunction with a backing pad
- For sanding edges and surfaces, for weld seam preparation and post-processing, for dressing and smoothing
- For stainless steel, rust-, acid- and heat-resistant steels (high-alloyed), steel and aluminium
Diameter (Ø) | 178 mm |
Bore diameter | 22.23 mm |
Grid size | 60+ |
Max. rotation speed | 8500 1/min |
Recommended rotation speed | 5300 1/min |
Material of abrasive medium | High-performance ceramic grain |
Colour of disc | Red/brown |
Adhesive base | All-synthetic resin with grinding-active additives |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!