Welcome to Würth Estonia For trade customers only

CEE plastic cable drum

Cable reel CEE
EXTENSION CORD 25M POWER SOCKET

Art.-no. 9500010241

EAN 4066443122736

Individual price display after login
CEE plastic cable drum

Art.-no. 9500010241

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Drum body made from robust special plastic



Generously dimensioned, swivelling rotary crank handle



Innovative plug mounting and locking brake with "Open/Close switch”



Stable support


Plastic-coated steel-tube base



Thermal circuit breaker with restart protection in line with VDE 0620



H07RN-F neoprene cable


  • Extremely flexible, for continuous outdoor use (temperatures between -25°C and +60°C)

  • Resistant to oil, petrol and UV rays
Notice

Thermal circuit-breaker with trip-free mechanism, resettable by hand after cooling. Optimum protection of device and environment

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For indoor and outdoor use

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information