Welcome to Würth Estonia For trade customers only

C holder

Joint pipe clamp with nut M8
PIPE CLAMP M8 25-28MM

Art.-no. 0543100028
EAN 4053479922751

Prices for customers after login
C holder

Art.-no. 0543100028

Prices for customers after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Electro galvanised steel. Union nut M8


Lightweight pipe installations for steel, copper and plastic pipes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. grip range (ØD)

25-28 mm

Connection thread (G)

M8

Metal belt thickness (tM)

1 mm

Min./max. temperature resistance

-40 to 120 °C

Material

Steel

Surface

Zinc plated

Material of rubber profile

EPDM

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information