C holder
Joint pipe clamp with nut M8
PIPE CLAMP M8 20-23MM
Art.-no.
0543100023
EAN 4053479922744
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Electro galvanised steel. Union nut M8
Lightweight pipe installations for steel, copper and plastic pipes
Lightweight pipe installations for steel, copper and plastic pipes
Product information
Datasheets(X)
Min./max. grip range (ØD) | 20-23 mm |
Connection thread (G) | M8 |
Metal belt thickness (tM) | 1 mm |
Min./max. temperature resistance | -40 to 120 °C |
Material | Steel |
Surface | Zinc plated |
Material of rubber profile | EPDM |