C holder
Joint pipe clamp with nut M8
PIPE CLAMP M8 15-19MM
Art.-no.
0543100019
EAN 4053479922737
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Electro galvanised steel. Union nut M8
Lightweight pipe installations for steel, copper and plastic pipes
Lightweight pipe installations for steel, copper and plastic pipes
Product information
Datasheets(X)
Min./max. grip range (ØD) | 15-19 mm |
Connection thread (G) | M8 |
Metal belt thickness (tM) | 1 mm |
Min./max. temperature resistance | -40 to 120 °C |
Material | Steel |
Surface | Zinc plated |
Material of rubber profile | EPDM |