C 6.3 bit hexagon socket (1/4 inch)
BIT-HEXSKT-WS6-1/4IN-L25MM
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Fast, safe and less strenuous screwing
- The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations
One bit for hand and power tools
- The 1/4 inch hexagon shank fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
- The grooves in the drive ensure that the bit is held securely in the tool
Robust screw bit
- Both the patented POWERDRIV design and the material of the bit ensure a far above-average service life
- The long-term usability of the bit reduces costs of replacement and storage
Product information
Datasheets(X)
Tip size | 6 mm |
Tip type | For hexagon socket |
Drive | 1/4 inch |
Drive type | Outer hexagon |
Length | 25 mm |