Butt connector Duraseal
Crimp connector Duraseal
BUTTCON-RED-(0,5-1,5)
Art.-no. 05555181
EAN 4062856075997
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Heat shrink crimp connector with watertight sealing
Visual inspection and prevents wire corrosion
- Translucent, adhesive-lined polyolefin tubing
Easy identification of correct part
- Colour-coded tubing with wire gauge imprint
Product information
Datasheets(X)
Min./max. wire cross section | 0.5-1 mm² |
Colour | Red |
Dielectric strength | 7.5 kV/mm |
Min./max. temperature conditions | -55 to 125 °C |
Min. shrinkage temperature | 180 °C |
Length | 32 mm |