Welcome to Würth Estonia For trade customers only

Burnishing roller fleece

Burnishing roller abrasive fleece, large
SNDROLL-FLC-EXTRACOARSE-115X100MM

Art.-no. 0672929080

EAN 4056807891484

Individual price display after login
Burnishing roller fleece

Art.-no. 0672929080
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
Specially designed for processing stainless steel. For virtually shoulder-free matting and burnishing and for matching pre-sanded metal sheets. Suitable for impressive surfaces, cleaning oxide coatings, but also for removing discolouration.

Extremely long service life and considerably less heat development


Large external diameter



Quick and shoulder-free


Double-impregnated abrasive fleece achieves the required grinding finish with quick and shoulder-free results.



Simple assignment of fineness structure


Colour coding prevents the different versions from being mixed up.

Notice
  • At high rotation speeds a coarse grain acts like a finer grain and at low rotation speeds a fine grain acts like a coarser one.

  • Use tools with a low contact pressure; high contact pressure leads to premature wear.

  • With insufficient chip removal, do not increase the contact pressure, but instead use a coarser grain.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Shadow-free matting, burnishing, polishing and for matching pre-sanded metal sheets, achieving impressive surfaces, cleaning oxide coatings and removing discolouration. Suitable for forged steel, malleable iron, grey cast iron, carbon steel, deep drawing steel, steel strip, injection-moulded zinc, non-ferrous metals, Cr-Ni and other stainless steels, as well as wood.

Diameter x width x drill hole

115 x 100 x 19 mm

Design

Extra-coarse

Colour

Orange

Max. rotation speed

3400 rpm

Material to be processed

Steel, Stainless steel, Aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information