Brush belt, stainless steel
Stainless steel brush belt
BRSHBL-SST-F.DBS3500-L11MM
Art.-no. 070335041
EAN 4038898744993
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for removing paint and corrosion from aluminium vehicle bodywork and assemblies, especially for rivets on truck bodies.
Notice
No sand blast effect.
Safety instructions for use with DBS 3500 pneumatic device:
- 11 mm belts may only be operated at a maximum of 5.2 bar
- 23 mm belts may only be operated at a maximum of 6.2 bar
- In both cases, contact pressure may be up to a maximum of 500 gr
Product information
Datasheets(X)
Width | 11 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!