Broom
Indoor broom with wood body, horsehair
INDRBRM-400X60MM
Art.-no. 0695943097
EAN 4053479943497
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Body: wood
Fibres: mixture of horsehair and artificial fibres
Fibres: mixture of horsehair and artificial fibres
Product information
Datasheets(X)
Material | Wood |
Material of bristles | Synthetic |
Length | 400 mm |
Width | 95 mm |
Height | 65 mm |
Product weight (per item) | 650.000 g |