Welcome to Würth Estonia For trade customers only

Brass spacer stud

Spacer stud nickel-plated brass IT/IT
STUD-SPCE-BRS-I/I-WS7-E2J-M4X70-9

Art.-no. 449834 70

EAN 4055374296197

Individual price display after login
Brass spacer stud

Art.-no. 449834 70

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Internal/internal thread

Thread according to DIN 13

Notice

REACH art. 33 (1): Article contains SVHC substance lead (CAS. no. 7439-92-1) in a concentration of > 0.1 % by weight %

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastenings in the electrical engineering and electronics sector.

Thread type x nominal diameter

M4

Length (L)

70 mm

Female-thread length (C)

9 mm

Width across flats (SW)

7 mm

Material

Brass

Surface

Nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information