Brass screw countersunk head PZ
DIN 7997 SFS 2986 brass Z
DIN7997 WOOD SCR BRASS 4X20
Art.-no.
014009420
EAN 4053479901282
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7997 SFS 2986
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 4 mm |
Length (l) | 20 mm |
Head diameter (dh) | 7.5 mm |
Head height (k) | 3.1 mm |
Internal drive | Z2 |
Head type | Countersunk head |