Brass screw countersunk head PZ
DIN 7997 SFS 2986 brass Z
DIN7997 WOOD SCR BRASS 4X16
Art.-no. 014009416
EAN 4053479901268
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7997 SFS 2986
Product information
Datasheets(X)
![]() | |
Material | Brass |
Nominal diameter (d) | 4 mm |
Length (l) | 16 mm |
Head diameter (dh) | 7.5 mm |
Head height (k) | 3.1 mm |
Internal drive | Z2 |
Head type | Countersunk head |
