Welcome to Würth Estonia For trade customers only

Brass screw countersunk head PZ

DIN 7997 SFS 2986 brass Z
DIN7997 WOOD SCR BRASS 3,5X20

Art.-no. 0140093520

EAN 4053479902784

Individual price display after login
Brass screw countersunk head PZ

Art.-no. 0140093520

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7997 SFS 2986
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

3.5 mm

Length (l)

20 mm

Thread length (lg)

12 mm

Head diameter (dh)

6.5 mm

Head height (k)

1.93 mm

Internal drive

Z2

Head type

Countersunk head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information