Welcome to Würth Estonia For trade customers only

Brad nail, type WY

BRADNL-SMALHD-WY-(A2K)-1,2X30

Art.-no. 048013 30

EAN 4016429004303

Individual price display after login
Brad nail, type WY

Art.-no. 048013 30

Individual price display after login
Quantity
PU
x 5000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised steel, blue passivated (A2K)

For DSK 1555, art. no. 0703 547 0

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1.2 mm

Length (l1)

30 mm

Head diameter

1.7 mm

Material

Steel

Surface

Zinc plated

Head type

Compressed head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information