Brad nail, type FN
Steel zinc plated type FN
BRADNL-FN-(A2K)-1,6X44
Art.-no.
048116 44
EAN 4053479896823
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanised steel, blue passivated
Product information
Datasheets(X)
Application area
Fastening of frames, skirting boards, door manufacture, staircase construction, cabinet manufacture, triangular mouldings and baseboards
![]() | |
Nominal diameter (d1) | 1.6 mm |
Length (l1) | 44 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |