Welcome to Würth Estonia For trade customers only

Bracket, stainless steel

Bracket, RST
ANGLE BRACKET 90X90X2,5X65 SS

Art.-no. 0681987490

EAN 5701953852672

Individual price display after login
Bracket, stainless steel

Art.-no. 0681987490

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Brackets are used in small timber joints. Always use two brackets per


joint.


For wood–wood, wood–concrete, and wood–steel joints.



Stainless steel brackets suitable for use with pressure-treated wood.


Steel quality: Stainless steel A2 / AISI 304


The nailing plates are made of stainless steel plate.


Can be used in climate stress category C3.



Fittings used:


Nailing plate screws A2, anchor nails A2, wedge anchors A4, studs A4, bolts A4.



Mounting:


For more precise nailing patterns and load-bearing capacity details, see ETA approval.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x height x depth

65 x 90 x 90 mm

Thickness

2.5 mm

Number of D 13 mm holes in subcarrier nJ/main carrier nH

1 + 1 PCS

Number of D 5 mm holes in subcarrier nJ + main carrier nH

8 + 8 PCS

Approval

ETA

Product weight (per item)

211.000 g

Material

Stainless steel A2

Number of D 7 mm holes

4 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information